Motion
B668
Special/Non-Standard, Rolled Steel Housing Material, Includes Aluminum Adapter Bracket
MI ITEM #13703615
MFR #B668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Special/Non-Standard, Rolled Steel Housing Material, Includes Aluminum Adapter Bracket
MI ITEM #13703615
MFR #B668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B668 MODEL-CFHP-56FR

Specifications

  • Country of Origin
    Mexico
  • Mounting
    Special/Non-Standard
  • NEMA / IEC Frame Size
    S56CZ
  • Housing Material
    Rolled Steel
  • Service Factor
    1.5
  • Standards Met
    CSA, UL Recognized
  • Accessories Included
    Aluminum Adapter Bracket
  • Manufacturer Catalog Number
    B668
  • Manufacturer Upc Number
    786674012838
  • UPC_NO
    786674012838
  • Weight
    10.886 kg, 24.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought