Motion
B765
Rigid Base, Rolled Steel Housing Material
MI ITEM #13703625
MFR #B765
List Price$1,412.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Base, Rolled Steel Housing Material
MI ITEM #13703625
MFR #B765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,412.99/each for your price

Overview

Mfr description
B765 2,3450,DP,56J,1/60/230/115

Specifications

  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    S56J
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Service Factor
    1.20
  • Housing Height
    10.0000 in
  • Housing Length
    12.8200 in
  • Housing Width
    10.5000 in
  • Manufacturer Upc Number
    786674013026
  • Shaft Length
    2.4400 in
  • UPC_NO
    786674013026
  • Suitable For Washdown Environment
    No
  • Weight
    38.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought