Motion
B869
Rigid Base, Rolled Steel Housing Material
Mi Item #13703640
MFR #B869
Price$1,559.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Base, Rolled Steel Housing Material
Mi Item #13703640
MFR #B869

Mfr description
B869 6,3450,DP,56Y,1/60/230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,559.57/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    R56Y
  • Service Factor
    1.0
  • Weight
    22.6796 kg, 50.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    B869
  • Manufacturer Upc Number
    786674013323
  • Mounting
    Rigid Base
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674013323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)