Motion
BDL1106

CENTURY
BDL1106

1075 rpm, 1 ph, 115 V, 48 Frame, OAO Enclosure
Mi Item #13703664
MFR #BDL1106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
BDL1106

1075 rpm, 1 ph, 115 V, 48 Frame, OAO Enclosure
Mi Item #13703664
MFR #BDL1106

Mfr description
BDL1106 1 HP,1075 RPM,3 SPD,115V,48FR,CE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1075 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)