Overview
Mfr description
BK3054V1 1/2,1725,ODP,56Y,3/60/208-230/4
Specifications
- Motor Phase3 ph
- Motor Horsepower1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size56Y
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data