Specifications
Dimensions
- Frame Size42
Details
- Enclosure TypeOAO (Open Air-Over)
- Motor Horsepower1/5 hp / 1/8 hp / 1/10 hp
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1050 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)