Motion
C024
Cushion Base, Rolled Steel Housing Material
MI ITEM #13703760
MFR #C024
List Price$1,283.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cushion Base, Rolled Steel Housing Material
MI ITEM #13703760
MFR #C024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,283.56/each for your price

Overview

Mfr description
C024 3/4,1075,OAO,56Y,1/60/208-230

Specifications

  • Country of Origin
    Mexico
  • Mounting
    Cushion Base
  • NEMA / IEC Frame Size
    K56Y
  • Housing Material
    Rolled Steel
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Housing Height
    10.0000 in
  • Housing Length
    24.7000 in, 627.38 mm
  • Shaft Length
    7.5000 in
  • Weight
    16.783 kg, 37.00 lb
  • Output Size
    16.89 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought