Specifications
Dimensions
- Frame SizeJ56
Details
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1200 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)