Specifications
Dimensions
- Frame Size48Z
Details
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Product TypeGeneral Purpose Motors
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)