Specifications
Dimensions
- Frame Size56
Details
- Enclosure TypeODP (Open Drip-Proof)
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1800 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)