Motion
C490
Cushion Ring, Rolled Steel Housing Material
MI ITEM #13703817
MFR #C490
List Price$1,627.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cushion Ring, Rolled Steel Housing Material
MI ITEM #13703817
MFR #C490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,627.69/each for your price

Overview

Mfr description
C490 1,825,OPEN,56Z,1/60/460/200-230

Specifications

  • Country of Origin
    Mexico
  • Mounting
    Cushion Ring
  • NEMA / IEC Frame Size
    X56Z
  • Housing Material
    Rolled Steel
  • Standards Met
    CSA Certified, UL Recognized
  • Weight
    18.597 kg, 41.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought