Motion
C512V1

CENTURY
C512V1

Resilient Base, Rolled Steel Housing Material
Mi Item #13703819
MFR #C512V1
Price$1,192.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
C512V1

Resilient Base, Rolled Steel Housing Material
Mi Item #13703819
MFR #C512V1

Mfr description
C512V1 1/2,850,OAO,56Y,1/60/460/200-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.46/each

Specifications

Dimensions

  • Housing Height
    8.0000 in
  • Housing Length
    16.8100 in, 426.97 mm
  • Housing Width
    8.0000 in;203.20 mm
  • NEMA / IEC Frame Size
    M56Y
  • Service Factor
    1
  • Shaft Length
    6.0000 in
  • Weight
    14.061 kg, 31.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    C512V1
  • Manufacturer Upc Number
    786674016126
  • Mounting
    Resilient Base
  • Standards Met
    CSA, UL Recognized
  • UPC_NO
    786674016126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)