Motion
C533
Cushion Base, Rolled Steel Housing Material
MI ITEM #13703825
MFR #C533
List Price$1,917.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cushion Base, Rolled Steel Housing Material
MI ITEM #13703825
MFR #C533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,917.08/each for your price

Overview

Mfr description
C533 3/4-.21,1725,DP,56,1/60/115

Specifications

  • Country of Origin
    Mexico
  • Bore Diameter
    0.6250 in, 15.88 mm
  • NEMA / IEC Frame Size
    L56
  • Mounting
    Cushion Base
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.25
  • Standards Met
    CSA Certified, UL Recognized
  • Housing Length
    6.2500 in, 158.75 mm
  • Manufacturer Catalog Number
    C533
  • Manufacturer Upc Number
    786674016225
  • Shaft Length
    50.04 mm;1.9700 in
  • UPC_NO
    786674016225
  • Weight
    14.9685 kg, 33.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought