Motion
C597
0.6250 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
MI ITEM #13703839
MFR #C597
List Price$1,281.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
MI ITEM #13703839
MFR #C597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,281.14/each for your price

Overview

Mfr description
C597 1-.29,1725,TEAO,56H,1/60/230

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    L56H
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Maximum Output RPM
    1725 rpm
  • Max Input Horsepower
    1 hp
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Housing Length
    12.1900 in
  • Manufacturer Catalog Number
    C597
  • Manufacturer Upc Number
    786674016355
  • Shaft Length
    1.9400 in
  • UPC_NO
    786674016355
  • Suitable For Washdown Environment
    No
  • Weight
    35.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought