Overview
Mfr description
C666V1 3/4,1725,DP,56,1/60/115/208-230
Specifications
- Motor Phase1 ph
- Motor Horsepower3/4 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size56
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data