Motion
C771
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
Mi Item #13703865
MFR #C771
Price$1,301.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
Mi Item #13703865
MFR #C771

Mfr description
C771 1.5,1075,OPEN,56Y,1/60/460/200-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.59/each

Specifications

Dimensions

  • Housing Length
    8.0000 in
  • Maximum Output RPM
    1075 rpm
  • NEMA / IEC Frame Size
    P56Y
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1
  • Shaft Length
    6.0600 in
  • Weight
    46.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    C771
  • Manufacturer Upc Number
    786674016836
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Round
  • Sealing Type
    Double-Sealed
  • Standards Met
    CSA, UL Recognized
  • UPC_NO
    786674016836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)