Motion
C782RB

CENTURY
C782RB

1800 rpm, 1 ph, 230/115 V, L56None Frame, TENV Enclosure
Mi Item #13703867
MFR #C782RB
Price$936.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
C782RB

1800 rpm, 1 ph, 230/115 V, L56None Frame, TENV Enclosure
Mi Item #13703867
MFR #C782RB

Mfr description
C782RB 1,1725,TENV,56,1/60/230/115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.82/each

Specifications

Dimensions

  • Frame Size
    L56None

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230/115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)