Motion
C784
0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13703869
MFR #C784
List Price$1,217.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13703869
MFR #C784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,217.13/each for your price

Overview

Mfr description
C784 1/2,850,OAO,56Y,1/60/115/208-230

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    M56Y
  • Mounting
    Resilient Base
  • Housing Material
    Rolled Steel
  • Maximum Output RPM
    850 rpm
  • Max Input Horsepower
    0.5 hp
  • Service Factor
    1
  • Standards Met
    CSA, UL Recognized
  • Sealing Type
    Double-Sealed
  • Manufacturer Catalog Number
    C784
  • Manufacturer Upc Number
    786674016904
  • Shaft Length
    6.0000 in
  • UPC_NO
    786674016904
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.5 hp
  • Weight
    36.0 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text