Overview
Mfr description
C826V1 1/2,1725,TEFC,56C,1/60/115/208-23
Specifications
- Motor Phase1 ph
- Motor Horsepower1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size56C
- Enclosure TypeTEFC
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data