Overview
Mfr description
DBL4404 1/10 HP,1550 RPM,3 SPD,115V,42FR
Specifications
- Motor Phase1 ph
- Motor Horsepower1/10 hp / 1/15 hp / 1/20 hp
- Synchronous Rpm1550 rpm
- Motor Supply Voltage115 V
- Frame Size42Y
- Enclosure TypeOAO
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data