Overview
Mfr description
DBL6409 1/10 HP,1050 RPM,5 SPD,115V,42FR
Specifications
- Motor Phase1 ph
- Motor Horsepower1/10 hp/ 1/15 hp / 1/20 hp / 1/25 hp / 1/30 hp
- Synchronous Rpm1050 rpm
- Motor Supply Voltage115 V
- Frame Size42
- Enclosure TypeOAO
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data