Motion
EM3589

CENTURY
EM3589

1075 rpm, 1 ph, 115 V, 48 Frame, OAO Enclosure
MI ITEM #13704102
MFR #EM3589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
EM3589

1075 rpm, 1 ph, 115 V, 48 Frame, OAO Enclosure
MI ITEM #13704102
MFR #EM3589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EM3589 3/4 HP,1075 RPM,3 SPD,115V,48FR,C

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1075 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text