Motion
EM3736F

CENTURY
EM3736F

1075 rpm, 1 ph, 460 V, 48 Frame, TEFC Enclosure
MI ITEM #13704112
MFR #EM3736F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
EM3736F

1075 rpm, 1 ph, 460 V, 48 Frame, TEFC Enclosure
MI ITEM #13704112
MFR #EM3736F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EM3736F 1/4 HP,1075 RPM,460V,48FR,CENTUR

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1075 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    48
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought