1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CENTURY
F246
Disc Coupling Hubs - 0.6250 in Bore
MI ITEM #
13704141
MFR #
F246
List Price
$1,001.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
CENTURY F246
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CENTURY
F246
Disc Coupling Hubs - 0.6250 in Bore
MI ITEM #
13704141
MFR #
F246
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,001.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F246 1/2-1/7,1725,DP,56,1/60/115
Specifications
Bore Size
0.6250 in
Bore Diameter
0.6250 in
Horsepower @ 100 RPM
1/2-14 hp
Weight
28 lbs
Maximum Speed
1725 rpm
Product Type
Disc Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data