Motion
F262
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704143
MFR #F262
List Price$1,030.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704143
MFR #F262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,030.05/each for your price

Overview

Mfr description
F262 1/3-.09,1725,DP,56CZ,1/60/115

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    J56CZ
  • Mounting
    Round
  • Housing Material
    Rolled Steel
  • Maximum Output RPM
    1725 rpm
  • Max Input Horsepower
    0.33 hp
  • Service Factor
    1.35
  • Standards Met
    CSA Certified, UL Recognized
  • Manufacturer Catalog Number
    F262
  • Manufacturer Upc Number
    786674019820
  • Shaft Length
    2.2500 in
  • UPC_NO
    786674019820
  • Suitable For Washdown Environment
    No
  • Weight
    23.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought