Motion
F266
0.6250 in, 15.88 mm Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material, Includes Proofing switch
Mi Item #13704144
MFR #F266
Price$1,140.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in, 15.88 mm Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material, Includes Proofing switch
Mi Item #13704144
MFR #F266

Mfr description
F266 1/3,1725,DP,56Y,1/60/100-115/200-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,140.54/each

Specifications

Dimensions

  • Housing Length
    11.6200 in, 295.15 mm
  • NEMA / IEC Frame Size
    H56Y
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Size
    0.6250 in
  • Service Factor
    1.35
  • Shaft Length
    4.0000 in
  • Weight
    11.3398 kg, 25.00 lb

Details

  • Accessories Included
    Proofing switch
  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Mounting
    Rigid Base
  • Standards Met
    CSA, UL Recognized
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)