Motion
F267V1

CENTURY
F267V1

0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704145
MFR #F267V1
List Price$1,153.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
F267V1

0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704145
MFR #F267V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,153.02/each for your price

Overview

Mfr description
F267V1 1/3,1725,DP,56Z,1/60/100-115/200-

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    56Z
  • Mounting
    Resilient Base
  • Case Included
    No
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    0.33 hp
  • Service Factor
    1.35
  • Standards Met
    CE, CSA, UL Recognized
  • Manufacturer Catalog Number
    F267V1
  • Manufacturer Upc Number
    786674074805
  • Shaft Length
    5.9200 in
  • UPC_NO
    786674074805
  • Suitable For Washdown Environment
    No
  • Weight
    23.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text