Motion
F270
Mechanical Clutch - 11.2500 in Length
MI ITEM #13704147
MFR #F270
Price$620.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 11.2500 in Length
MI ITEM #13704147
MFR #F270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$620.71/each

Specifications

Dimensions

  • Length
    11.2500 in
  • Overall Length
    11.2500 in
  • Weight
    19 lbs

Details

  • Manufacturer Upc Number
    786674019905
  • Max Rpm
    1140 rpm
  • Maximum Speed
    1140 rpm
  • Rotation
    Reversible Counterclockwise

Overview

Mfr description
F270 1/8,1140,DP,56CZ,1/60/115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought