Motion
F670AV1

CENTURY
F670AV1

12.70 mm, 0.5000 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704209
MFR #F670AV1
List Price$733.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
F670AV1

12.70 mm, 0.5000 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704209
MFR #F670AV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$733.49/each for your price

Overview

Mfr description
F670AV1 1/2,1725,DP,56Z,1/60/115

Specifications

  • Country of Origin
    Mexico
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Output Shaft Diameter
    0.5000 in, 12.70 mm
  • NEMA / IEC Frame Size
    56Z
  • Mounting
    Resilient Base
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    0.5 hp
  • Service Factor
    1
  • Standards Met
    CE, CSA, UL Recognized
  • Manufacturer Catalog Number
    F670AV1
  • Manufacturer Upc Number
    786674074843
  • Shaft Length
    1.8800 in
  • UPC_NO
    786674074843
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.5 hp
  • Weight
    11.3398 kg, 25.00 lb
  • Output Size
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text