Motion
FB1156TE

CENTURY
FB1156TE

1200 rpm, 1 ph, 208-230/460 V, P56Y Frame, TEAO Enclosure
MI ITEM #13704223
MFR #FB1156TE
Price$1,148.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
FB1156TE

1200 rpm, 1 ph, 208-230/460 V, P56Y Frame, TEAO Enclosure
MI ITEM #13704223
MFR #FB1156TE

Mfr description
FB1156TE 1.5,1075,TEAO,56Y,1/60/208-230/
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.79/each

Specifications

Dimensions

  • Frame Size
    P56Y

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)