Specifications
Dimensions
- Frame Size48
Details
- Enclosure TypeOAO (Open Air-Over)
- Motor Horsepower1-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage200-230/460 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1120 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)