Specifications
Dimensions
- Frame Size48
Details
- Enclosure TypeOAO (Open Air-Over)
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1625 rpm
Overview
Mfr description
FDL1054 1/2 HP,1625 RPM,3 SPD,115V,48FR,