Motion
FEH1056SF

CENTURY
FEH1056SF

1075 rpm, 1 ph, 460 V, 48 Frame, TEAO Enclosure
MI ITEM #13704302
MFR #FEH1056SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
FEH1056SF

1075 rpm, 1 ph, 460 V, 48 Frame, TEAO Enclosure
MI ITEM #13704302
MFR #FEH1056SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1075 rpm

Overview

Mfr description
FEH1056SF 1/2 HP,1075 RPM,460V,48FR,CENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought