Motion
FH1038

CENTURY
FH1038

825 rpm, 1 ph, 460 V, 48 Frame, TEFC Enclosure
Mi Item #13704309
MFR #FH1038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
FH1038

825 rpm, 1 ph, 460 V, 48 Frame, TEFC Enclosure
Mi Item #13704309
MFR #FH1038

Mfr description
FH1038 1/3 HP,825 RPM,460V,48FR,CENTURY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    825 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)