Overview
Mfr description
FM1036 1/3 HP,1075 RPM,3 SPD,208-230V,48
Specifications
- Motor Phase1 ph
- Motor Horsepower1/3 hp
- Synchronous Rpm1075 rpm
- Motor Supply Voltage208-230 V
- Frame Size48
- Enclosure TypeOAO
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data