Specifications
Dimensions
- Frame Size48
Details
- Enclosure TypeOAO (Open Air-Over)
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1800 rpm
Overview
Mfr description
GF2024D 1/4,1725,OPEN,48,1/60/115/208-23