Overview
Mfr description
H1039L 5,3450,DP,56HZ,3/60/208-230-460
Specifications
- Motor Phase3 ph
- Motor Horsepower5 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/208-230 V
- Frame SizeR56HZ
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data