Motion
H1050RBV1

CENTURY
H1050RBV1

0.6250 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
MI ITEM #13704423
MFR #H1050RBV1
List Price$1,117.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H1050RBV1

0.6250 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
MI ITEM #13704423
MFR #H1050RBV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,117.74/each for your price

Overview

Mfr description
H1050RBV1 1,1140,OAO,56HZ,3/60/208-230/4

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    56HZ
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Maximum Output RPM
    1140 rpm
  • Max Input Horsepower
    1 hp
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Series
    JuggerNaut
  • Sealing Type
    Double-Sealed
  • Manufacturer Catalog Number
    H1050RBV1
  • Manufacturer Upc Number
    786674074058
  • Shaft Length
    6.0000 in
  • UPC_NO
    786674074058
  • Weight
    28.00 lb
  • Torque Rating (in-lb)
    4.62 ft-lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought