Motion
H1052AV1

CENTURY
H1052AV1

Rigid Base, Rolled Steel Housing Material
MI ITEM #13704424
MFR #H1052AV1
List Price$1,333.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H1052AV1

Rigid Base, Rolled Steel Housing Material
MI ITEM #13704424
MFR #H1052AV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,333.05/each for your price

Overview

Mfr description
H1052AV1 2,1140,OAO,56HZ,3/60/208-230/46

Specifications

  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    56HZ
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Service Factor
    1.0
  • Standards Met
    CSA Certified, UL Recognized
  • Series
    JuggerNaut
  • Housing Length
    18.3400 in, 465.84 mm
  • Manufacturer Catalog Number
    H1052AV1
  • Manufacturer Upc Number
    786674074065
  • Shaft Length
    6.0000 in
  • UPC_NO
    786674074065
  • Suitable For Washdown Environment
    No
  • Weight
    19.958 kg, 44.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought