Motion
H1053AV1

CENTURY
H1053AV1

900 rpm, 3 ph, 208-230/460 V, 56HZ Frame, OAO Enclosure
MI ITEM #13704426
MFR #H1053AV1
List Price$1,506.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H1053AV1

900 rpm, 3 ph, 208-230/460 V, 56HZ Frame, OAO Enclosure
MI ITEM #13704426
MFR #H1053AV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,506.97/each for your price

Overview

Mfr description
H1053AV1 1,850,OAO,56HZ,3/60/208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HZ
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought