Motion
H1053RBV1

CENTURY
H1053RBV1

0.6250 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
MI ITEM #13704427
MFR #H1053RBV1
Your Price$1,255.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H1053RBV1

0.6250 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
MI ITEM #13704427
MFR #H1053RBV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,255.81/each(List $1,506.97)

Overview

Mfr description
H1053RBV1 1,850,OAO,56HZ,3/60/208-230/46

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    56HZ
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Housing Height
    10.2500 in
  • Housing Length
    18.5200 in
  • Manufacturer Upc Number
    786674074867
  • Shaft Length
    6.0000 in
  • UPC_NO
    786674074867
  • Suitable For Washdown Environment
    Yes
  • Weight
    47.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought