Overview
Mfr description
H262V2 1/3,1725,ODP,56,3/60/200-230/460
Specifications
- Motor Phase3 ph
- Motor Horsepower1/3 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage200-230/460 V
- Frame SizeJ56
- Enclosure TypeODP
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data