Motion
H564
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704487
MFR #H564
Price$824.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
MI ITEM #13704487
MFR #H564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$824.69/each

Specifications

Dimensions

  • Maximum Output RPM
    1140 rpm
  • NEMA / IEC Frame Size
    L56Y
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1
  • Shaft Length
    6.0600 in
  • Weight
    27.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H564
  • Manufacturer Upc Number
    786674023698
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Mounting
    Round
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674023698

Overview

Mfr description
H564 1/2,1140,OPEN,56Y,3/60/460/200-230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought