Motion
H592
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
Mi Item #13704492
MFR #H592
Price$1,319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Round, Rolled Steel Housing Material
Mi Item #13704492
MFR #H592

Mfr description
H592 1.5,3450,DP,56C,3/60/575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.14/each

Specifications

Dimensions

  • Housing Height
    8.5000 in
  • Housing Length
    11.7900 in
  • Housing Width
    8.0000 in
  • NEMA / IEC Frame Size
    M56C
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1.3
  • Shaft Length
    2.0700 in
  • Weight
    30.0 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H592
  • Manufacturer Upc Number
    786674023773
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Round
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674023773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)