Motion
H593
Round, Rolled Steel Housing Material
Mi Item #13704494
MFR #H593
Price$1,388.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Rolled Steel Housing Material
Mi Item #13704494
MFR #H593

Mfr description
H593 1.5,3450,DP,56J,3/60/575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.88/each

Specifications

Dimensions

  • Housing Height
    6.7500 in
  • Housing Length
    12.2900 in
  • NEMA / IEC Frame Size
    M56J
  • Output Size
    0.6250 in
  • Service Factor
    1.30
  • Shaft Length
    2.5700 in
  • Weight
    30.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Upc Number
    786674023780
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Round
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674023780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)