Motion
H635
0.6250 in Output Shaft Diameter, Square Flange, Rolled Steel Housing Material
Mi Item #13704499
MFR #H635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Output Shaft Diameter, Square Flange, Rolled Steel Housing Material
Mi Item #13704499
MFR #H635

Mfr description
H635 MODEL-PFHP-56FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    R56Y
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Service Factor
    1.65
  • Shaft Length
    0.9100 in
  • Weight
    28.0 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H635
  • Manufacturer Upc Number
    786674023902
  • Max Input Horsepower
    1 hp
  • Mounting
    Square Flange
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674023902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)