Overview
Mfr description
H656V1 1/2-.22,1725,ODP,56Y,3/60/460
Specifications
- Country of OriginMexico
- MountingCushion Base
- NEMA / IEC Frame SizeJ56Y
- Housing MaterialRolled Steel
- Max Input Horsepower0.37 kW;0.5 hp
- Service Factor1.25
- Standards MetCSA Certified, UL Recognized
- Housing Length5.1300 in, 130.30 mm
- Shaft Length1.9400 in
- Weight22.00 lb, 9.979 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data