Motion
H657V1

CENTURY
H657V1

0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704502
MFR #H657V1
Price$1,525.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H657V1

0.6250 in Output Shaft Diameter, Resilient Base, Rolled Steel Housing Material
MI ITEM #13704502
MFR #H657V1

Mfr description
H657V1 3/4-1/3,1725,ODP,56FR,3/60/200-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,525.33/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    0.6250 in
  • Service Factor
    1.25
  • Shaft Length
    1.9400 in
  • Weight
    24.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    H657V1
  • Manufacturer Upc Number
    786674023964
  • Mounting
    Resilient Base
  • Standards Met
    CSA Certified, UL Recognized
  • Suitable For Washdown Environment
    No
  • UPC_NO
    786674023964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)