Specifications
Dimensions
- Frame SizeK56J
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Motor Horsepower1-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Product TypeSevere Duty Motors
- Synchronous Rpm3600 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)