Motion
H667V1

CENTURY
H667V1

Horizontal/Vertical, Rolled Steel Housing Material
Mi Item #13704507
MFR #H667V1
Price$930.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
H667V1

Horizontal/Vertical, Rolled Steel Housing Material
Mi Item #13704507
MFR #H667V1

Mfr description
H667V1 1,1140,OAO,56Y,3/60/200-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.65/each

Specifications

Dimensions

  • Housing Length
    16.5200 in
  • NEMA / IEC Frame Size
    56Y
  • Service Factor
    1.0
  • Weight
    31.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Upc Number
    786674074126
  • Max Input Horsepower
    1 hp
  • Mounting
    Horizontal/Vertical
  • Standards Met
    CE Marked, CSA Certified, UL Recognized
  • UPC_NO
    786674074126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)